Beli cnc plasma cutting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STAHLWERK CNC Plasma and Gas Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp47.999.900

    STAHLWERK CNC Plasma and Gas Cutting Machine (Mesin Potong Plasma)
    Deskripsi:
    Mesin CNC cutting adalah suatu mesin pemotong material logam yg bekerja dengan dikendalikan oleh komputer yg memberikan efisiensi, akurasi dan konsistensi yg tidak mungkin dicapai oleh proses manual, sehingga bisa menghasilkan produk dalam waktu yg singkat dan mengurangi pemborosan, tanpa ada resiko kesalahan dari operator.CNC Plasma & Flame Cutting STAHLWERK bisa melakukan pemotongan besi atau baja dengan menggunakan tenaga plasma atau dengan tenaga api ( gas propane / LPG + oksigen)- Ketebalan plat yg bisa dipotong:1. Plasma : 40mm ( pakai CUT 120)2. Gas Cutting : 75mm ( pakai nozzle ST-25, no. 5)Aksesories & Perlengkap :- Straight type flame gas cutting torch, 1 pcs- Cutting tip ST-25, No.2( 106HC / LPG), 1 pcs- Nesting software: FASTCAM, 1 pcs
    atribut:
    • Beam (mm): 2200
    • Lifting Body: Screw
    • Longitudinal Rail (mm): 3500
    • Machine Size (mm): 2200x3500
    • Nesting Software: FastCAM
    • Operating System: F2100B
    • Stepper Motor: 57ByG250C
    • Stepper Motor Driver: QS2H404D
    • Switching Power Supply (W): 350
    • THC (Torch Height Control) System: F1621P
    • Voltage/Frequency (V/Hz): 220, 50/60 (1 phase)
    • Working Speed (mm/minute): max idle speed 5.000, cutting speed depend on cutting method
  2. RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp4.099.900

    RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Deskripsi:
    Plasma Cutting kualitas terbaik dan hemat listrik
    atribut:
    • Rated Duty Cycle (%): 60
  3. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  4. KRISBOW Plasma Cutting 1P (Mesin Potong Plasma)
    Mulai

    Rp10.999.900

    KRISBOW Plasma Cutting 1P (Mesin Potong Plasma)
    Deskripsi:
    PLASMA CUT 45A 1P VRC4- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- Multi Prosess CUT/TIG/MMA- IGBT inverter teknologi- Pendingin Kipas
    atribut:
    • Dimensions (mm): 448x155x272
    • Current (A): 45
  5. MILLER ELECTRIC Plasma Cutter
    Mulai

    Rp98.999.900

    MILLER ELECTRIC Plasma Cutter
    Deskripsi:
    Miller Spectrum plasma cutters come with either a handheld plasma torch or a machine plasma torch with cable, a consumables kit, and a work cable with clamp. Miller Spectrum plasma cutters that come with a machine torch also include an automation kit. Please see the product detail page for the full list of equipment included with each product.
    atribut:
    • UNSPSC: 23171518
    • Plasma Torch Type: Handheld
    • Process: Plasma Cutting
  6. Insize CNC Vision Measuring System
    Mulai

    Rp2.999.999.900

    Insize CNC Vision Measuring System
    atribut:
    • Includes: Computer
    • Data Output Type: Cable
    • Digital Zoom: 0.7x to 4.5x
    • Display Accuracy: (98.4+10L)uin
    • Focusing Travel (inch): 5.90625
    • Illumination: Adjustable LED Light
    • Image Detecting Unit: 1/2 in Color CCD, 0.4M Pixel
    • Image Type: Erect
    • Magnification System: 20X-128X (on 19.5 in Monitor)
    • Maximum Workpiece Height (inch): 6.3
    • Measuring Accuracy: (98.4+10L)uin
    • Measuring Range: 10.63inchx6.69inchx5.90inch
    • Observation Unit Zoom: 4.5X
    • Optical System Magnification: 33 to 195X
    • Optical System Working Distance (inch): 3.625
    • Stage Glass Size (inch): 13.78x9.84
    • Vision Measuring System Type: CNC
    • X-Axis Measuring Range (inch): 10.625
    • Y-Axis Measuring Range (inch): 6.703125
    • Z-Axis Measuring Range (inch): 5.90625
  7. STAHLWERK CNC Gantry Plasma + Flame Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp71.999.900

    STAHLWERK CNC Gantry Plasma + Flame Cutting Machine (Mesin Potong Plasma)
    Deskripsi:
    Mesin CNC cutting adalah suatu mesin pemotong material logam yg bekerja dengan dikendalikan oleh komputer yg memberikan efisiensi, akurasi dan konsistensi yg tidak mungkin dicapai oleh proses manual, sehingga bisa menghasilkan produk dalam waktu yg singkat dan mengurangi pemborosan, tanpa ada resiko kesalahan dari operator.CNC Plasma & Flame Cutting STAHLWERK bisa melakukan pemotongan besi atau baja dengan menggunakan tenaga plasma atau dengan tenaga api ( gas propane / LPG + oksigen)Aksesories & Perlengkap- Straight type flame torch, 1 pcs- Cutting tip ST-25, No.2(106HC / LPG), 1 pcs- Nesting software: FASTCAM, 1 pcs- Rel + mesin. Total berat 390 kg
    atribut:
    • Cutting Way, Optional: Plasma or Gas Cutting (Plasma Machine not include)
    • Dimensions (mm): 3620x450x680
    • Lifting Body: Screw
    • Longitudinal Rail (mm): 6000
    • Machine Size (mm): 2200x3500
    • Nesting Software: FastCAM
    • Operating System: F2100B
    • Stepper Motor: 57ByG250C
    • Stepper Motor Driver: QS2H404D
    • THC (Torch Height Control) System: F1621P
    • Voltage/Frequency (V/Hz): 220, 50/60 (1 phase)
    • Working Size (mm): 2500x6000
    • Working Speed (mm/minute): max idle speed 1.800, cutting speed depend on cutting method
  8. STAHLWERK Plasma Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp6.699.900

    STAHLWERK Plasma Cutting Machine (Mesin Potong Plasma)
    atribut:
    • Insulation class: H
    • Protection Class: IP21S
  9. MultiPro Plasma Cutting Machine
    Mulai

    Rp10.999.900

    MultiPro Plasma Cutting Machine
    Deskripsi:
    Standard Accessories : - 6M Plasma Torch PT31. - Part Kits Set Nozzle. - 0.6/0.8/0.9mm. - 2 pcs Electrode. - Distance Springe. - Air Hose Set & Air Regulator.
    atribut:
    • Input Voltage Frequency (Hz): 50/60
    • Protection Type: IP21S
  10. HUGONG Plasma Cut Machine (Mesin Potong Plasma)
    Mulai

    Rp12.999.900

    HUGONG Plasma Cut Machine (Mesin Potong Plasma)
    Deskripsi:
    - Portable Plasma Cutter - New Generation IGBT Inverter Technology - High performance on cutting of low alloyed steels, stainless steels and aluminium alloys - Equipped with voltage protection and thermal protection - Easy-to-use and user-friendly controlpanel - Equipped with air pressure meter & air valve - Power and overload indicators - Steeples cutting current knob - Fan cooling system - IP215 Protection class - Lightweight, small and patented compact design - Weight is only 11kg
  11. KRISBOW Plasma Cutting Machine 3P (Mesin Potong Plasma)
    Mulai

    Rp17.999.900

    KRISBOW Plasma Cutting Machine 3P (Mesin Potong Plasma)
    Deskripsi:
    PLASMA CUT 100A 3P VRC10- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- IGBT inverter teknologi- Pendingin Kipas
    atribut:
    • Dimensions (mm): 610x290x430
    • Current (A): 100
    • Aluminium (mm): 35
    • Color: Yellow
    • Dimensions (cm): 61x29x43
    • Duty cycle: 0.6
    • OCV Voltage (V): 300
    • Protection Class: IP21S/F
    • Voltage (V): 3800 AC (50Hz/3Ph)
  12. AOTAI Aocut Portable CNC Plasma Cut
    Mulai

    Rp159.999.900

    AOTAI Aocut Portable CNC Plasma Cut
    atribut:
    • Frequency (Hz): 50/60
    • Rated Input Power (W): 180
    • Display: LCD 5.7
    • Range of Effective Cutting (mm): X-Axis : 1200, Y-Axis : 2000
    • Travelling Speed (mm/minute): 0-6000
    • Cross Beam Length (mm): 1700
    • Cutting Software: FastCAM standard version
    • Cutting Speed (mm/minute): 0-6000
    • Cutting Thickness (mm): 5-45
    • Longitudinal Rail Length (mm): 2500
    • Rated Input Voltage (V) : 110/220
  13. KRISBOW Multi Process Plasma Cutting TIG Welding Machine 1 Phase (Mesin Potong Plasma)
    Mulai

    Rp11.999.900

    KRISBOW Multi Process Plasma Cutting TIG Welding Machine 1 Phase (Mesin Potong Plasma)
    Deskripsi:
    PLASMA CUT-TIG MULTI WELD 40A 1P VRCM4- Satu mesin bisa untuk 2 fungsi yaitu pengelasan TIG dan MMA serta pemotongan dengan mode CUT- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- Multi Prosess CUT/TIG/MMA- IGBT inverter teknologi- Pendingin Kipas
    atribut:
    • Dimensions (mm): 360x190x300
    • Current (A): 40
    • Ampere (A): 40
  14. AOTAI Plasma Cutting Inverter CNC System
    Mulai

    Rp109.999.900

    AOTAI Plasma Cutting Inverter CNC System
    atribut:
    • Frequency (Hz): 50/60
    • Phase: 3
    • Rated Input Capacity (kVA): 42.8
    • Rated Input Current (A): 65
    • Air Pressure (MPa): 0.4-0.55
    • Arc Ignition Method: Special HF
    • Clean Cut Thickness (mm): 10-24
    • Dimensions (mm): 635x399x542
    • Duty Cycle (%): '100%@200A at 40°C
    • Maximum Cutting Thickness (mm): 55
    • OCV (V): 350
    • Output Current Range (A): 30-200
    • Protection Class: IP23
    • Rated Input Voltage (V) : 380 ± 10%
    • Water Flow Rate (L/minute): 1.4
  15. LINCOLN ELECTRIC Arcweld Welding Machine (Mesin Las)
    Mulai

    Rp9.999.900

    LINCOLN ELECTRIC Arcweld Welding Machine (Mesin Las)
    atribut:
    • Number of Phase: 1
    • Frequency (Hz): 50-60
  16. Yamato Gas Regulator (with Flowmeter) (Regulator Gas)
    Mulai

    Rp6.599.900

    Yamato Gas Regulator (with Flowmeter) (Regulator Gas)
    Deskripsi:
    -Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet float type flowmeter (25L).
    atribut:
    • Outlet Connection: phi8 hose port
    • Main Body Materials: Brass
  17. OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp3.999.999.900

    OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Working Area (mm): 3050x1530
    • Accuracy of Positioning (mm): ±0.03
    • Repeat Repositioning Accuracy (mm): ±0.02
    • Maximum Acceleration (G): 0.8
    • Maximum Movement Speed (m/minute): 100
  18. SATA 3 Jaw Gear Puller
    Mulai

    Rp579.900

    SATA 3 Jaw Gear Puller
    Deskripsi:
    - Reversible jaws for internal and external applications- Jaws are made of Chrome Vanadium steel with heat treatment to ensure durability
  19. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
Daftar Harga cnc plasma cutting Terbaru October 2026
STAHLWERK CNC Plasma and Gas Cutting Machine (Mesin Potong Plasma)Rp47.999.900
RHINO Plasma Cutting Machine (Mesin Potong Plasma)Rp4.099.900
KRISBOW Mesin Bubut CNCRp819.999.900
KRISBOW Plasma Cutting 1P (Mesin Potong Plasma)Rp10.999.900
MILLER ELECTRIC Plasma CutterRp98.999.900
DAIDEN Plasma Cutting Machine (Mesin Potong Plasma Cutting)Rp6.199.900
Insize CNC Vision Measuring SystemRp2.999.999.900
STAHLWERK CNC Gantry Plasma + Flame Cutting Machine (Mesin Potong Plasma)Rp71.999.900
STAHLWERK Plasma Cutting Machine (Mesin Potong Plasma)Rp6.699.900
MultiPro Plasma Cutting MachineRp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)